GUHRING

GUHRING Machinetap ISO through hole TiN 02087 DIN376VA HSS-E M12

  • ERIKS:11974262
  • Manufacturer:4031093622837
Image 1
Save to list

€78.42/ pieceexcl. VAT

€94.89incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Kind of thread
Metric
Thread size metric (M..)
12
Pitch inner thread
1.75 mm
Colour code
Blue-ring
DIN standard
376
Material
HSS-co
Total length
110 mm
Thread Length
24 mm
Shaft Diameter
9 mm
Square head
7 mm