

€19.31/ pieceexcl. VAT
€23.37incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 5 |
Pitch inner thread | 0.8 mm |
Colour code | Black-ring |
DIN standard | 371 |
Material | HSS-co |
Total length | 70 mm |
Thread Length | 14 mm |
Shaft Diameter | 6 mm |
Square head | 4.9 mm |