

€34.45/ pieceexcl. VAT
€41.68incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
Pitch inner thread | 1.5 mm |
Colour code | Blue-ring |
DIN standard | 371 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 100 mm |
Thread Length | 16 mm |
Shaft Diameter | 10 mm |
Square head | 8 mm |