

€118.07/ pieceexcl. VAT
€142.86incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 20 |
Pitch inner thread | 2.5 mm |
Colour code | Green-ring |
DIN standard | 376 |
Material | HSS-co |
Total length | 140 mm |
Thread Length | 32 mm |
Shaft Diameter | 16 mm |
Square head | 12 mm |
€69.04/ pieceexcl. VAT
€83.54incl. VAT
Estimated delivery date - 16/11/2026