

€28.43/ pieceexcl. VAT
€34.40incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
Pitch inner thread | 0.7 mm |
Colour code | Blue-ring |
DIN standard | 371 |
Material | HSS-co |
Total length | 63 mm |
Thread Length | 12 mm |
Shaft Diameter | 4.5 mm |
Square head | 3.4 mm |
€11.67/ pieceexcl. VAT
€14.12incl. VAT
Estimated delivery date - 17/11/2026