

€163.24/ pieceexcl. VAT
€197.52incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 18 |
Pitch inner thread | 2.5 mm |
Colour code | Red-ring |
DIN standard | 376 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 125 mm |
Thread Length | 25 mm |
Shaft Diameter | 14 mm |
Square head | 11 mm |
€49.64/ pieceexcl. VAT
€60.06incl. VAT
Estimated delivery date - 17/11/2026