

€47.73/ pieceexcl. VAT
€57.75incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 5 |
Pitch inner thread | 0.8 mm |
Colour code | Yellow-ring |
Material | HSS-co |
Total length | 100 mm |
Thread Length | 24 mm |
Shaft Diameter | 3.5 mm |
Square head | 2.7 mm |