

€30.23/ pieceexcl. VAT
€36.58incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 4.5 |
Pitch inner thread | 0.75 mm |
DIN standard | 352 |
Material | HSS-co |
Total length | 50 mm |
Thread Length | 14 mm |
Shaft Diameter | 6 mm |
Square head | 4.9 mm |