

€50.51/ pieceexcl. VAT
€61.12incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
Pitch inner thread | 1.75 mm |
DIN standard | 352 |
Material | HSS-co |
Total length | 75 mm |
Thread Length | 24 mm |
Shaft Diameter | 9 mm |
Square head | 7 mm |