

€205.51/ pieceexcl. VAT
€248.67incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 27 |
Pitch inner thread | 3 mm |
Colour code | Yellow-ring |
DIN standard | 376 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 160 mm |
Thread Length | 30 mm |
Shaft Diameter | 20 mm |
Square head | 16 mm |