

€25.65/ pieceexcl. VAT
€31.04incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 3 |
Pitch inner thread | 0.5 mm |
Colour code | White-ring |
DIN standard | 371 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 56 mm |
Thread Length | 10 mm |
Shaft Diameter | 3.5 mm |
Square head | 2.7 mm |
€9.64/ pieceexcl. VAT
€11.66incl. VAT
Estimated delivery date - 17/11/2026