

€26.57/ pieceexcl. VAT
€32.15incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Pitch inner thread | 1 mm |
Colour code | Yellow-ring |
DIN standard | 371 |
Material | HSS-co |
Total length | 80 mm |
Thread Length | 16 mm |
Shaft Diameter | 6 mm |
Square head | 4.9 mm |