

€31.54/ pieceexcl. VAT
€38.16incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Pitch inner thread | 1 mm |
Colour code | Green-ring |
DIN standard | 376 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 80 mm |
Thread Length | 11 mm |
Shaft Diameter | 4.5 mm |
Square head | 3.4 mm |
€18.82/ pieceexcl. VAT
€22.77incl. VAT
Estimated delivery date - 17/11/2026