

€153.23/ pieceexcl. VAT
€185.41incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 24 |
Pitch inner thread | 3 mm |
Colour code | Green-ring |
DIN standard | 376 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 160 mm |
Thread Length | 30 mm |
Shaft Diameter | 18 mm |
Square head | 14.5 mm |
€96.87/ pieceexcl. VAT
€117.21incl. VAT
Estimated delivery date - 17/11/2026