

€44.62/ pieceexcl. VAT
€53.99incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
Pitch inner thread | 1.5 mm |
Colour code | Green-ring |
DIN standard | 376 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 100 mm |
Thread Length | 16 mm |
Shaft Diameter | 7 mm |
Square head | 5.5 mm |
€26.63/ pieceexcl. VAT
€32.22incl. VAT
Estimated delivery date - 17/11/2026