

€70.36/ pieceexcl. VAT
€85.14incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | BSW |
Thread size | 5/16 in |
Pitch inner thread | 18 in |
Colour code | Yellow-ring |
DIN standard | 371 |
Material | HSS-co |
Total length | 90 mm |
Thread Length | 18 mm |
Shaft Diameter | 8 mm |
Square head | 6.2 mm |