

€430.66/ pieceexcl. VAT
€521.10incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | G (BSP) |
Thread size | 1.1/4 in |
Pitch inner thread | 11 in |
Colour code | Green-ring |
DIN standard | 5156 |
Material | HSS-co |
Total length | 170 mm |
Thread Length | 30 mm |
Shaft Diameter | 32 mm |
Square head | 24 mm |