

€259.62/ pieceexcl. VAT
€314.14incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | G (BSP) |
Thread size | 3/4 in |
Pitch inner thread | 14 in |
Colour code | Yellow-ring |
DIN standard | 5156 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 140 mm |
Thread Length | 20 mm |
Shaft Diameter | 20 mm |
Square head | 16 mm |