

€577.67/ pieceexcl. VAT
€698.98incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | G (BSP) |
Thread size | 1.1/2 in |
Pitch inner thread | 11 in |
DIN standard | 5156 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 190 mm |
Thread Length | 27 mm |
Shaft Diameter | 36 mm |
Square head | 29 mm |