

€531.31/ pieceexcl. VAT
€642.89incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 16 |
Pitch inner thread | 2 mm |
DIN standard | 371 |
Material | Hard metal |
Suitable for blind holes | Yes |
Total length | 110 mm |
Thread Length | 40 mm |
Shaft Diameter | 16 mm |
Square head | 12 mm |