

Application: For pipe threads DIN ISO 228 (DIN 259). Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.
€75.64/ pieceexcl. VAT
€91.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | G (BSP) |
Thread size | 1/4 in |
Pitch inner thread | 19 in |
Colour code | Yellow-ring |
DIN standard | 5156 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 100 mm |
Thread Length | 14 mm |
Shaft Diameter | 11 mm |
Square head | 9 mm |