

Design: HSS-E, tolerance range ISO 2/6 H, type INOX, with point form C (2–3 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for rust and acid-resistant steels such as sulphured steels, austenitic steels, martensitic steels and ferritic steels.
€94.58/ pieceexcl. VAT
€114.44incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 16 |
Pitch inner thread | 2 mm |
Colour code | Blue-ring |
DIN standard | 376 |
Material | HSS-E-PM |
Suitable for blind holes | Yes |
Total length | 110 mm |
Thread Length | 20 mm |
Shaft Diameter | 12 mm |
Square head | 9 mm |