

Design: Tolerance range ISO 2/6H, type INOX, with spiral point form B (4-5 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for rust/acid-resistant steels such as sulphured steels, austenitic steels, martensitic steels and ferritic steels.
Note: HSS-E PM (high-speed steel: powder metallurgical) is distinguished by its high resilience (stronger edge stability, wear resistance) and a higher tool life.€63.93/ pieceexcl. VAT
€77.36incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 14 |
Pitch inner thread | 2 mm |
Colour code | Blue-ring |
DIN standard | 376 |
Material | HSS-co |
Total length | 110 mm |
Shaft Diameter | 11 mm |
Square head | 9 mm |