

Design: HSS-E, tolerance range ISO 2/6H, type H, with spiral point form B (4-5 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for high strength steels such as tempered steels, alloyed cold work steels and high-speed steels.
€109.95/ pieceexcl. VAT
€133.04incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
Pitch inner thread | 1.75 mm |
Colour code | Red-ring |
DIN standard | 376 |
Material | HSS-E-PM |
Total length | 110 mm |
Thread Length | 24 mm |
Shaft Diameter | 9 mm |
Square head | 7 mm |