

Application: For metric precision threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.
€91.07/ pieceexcl. VAT
€110.19incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric fine |
Thread size metric (M..) | 10 |
Pitch inner thread | 0.75 mm |
Colour code | Yellow-ring |
DIN standard | 374 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 90 mm |
Shaft Diameter | 7 mm |
Square head | 5.5 mm |