

€64.97/ pieceexcl. VAT
€78.61incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 5 |
Pitch inner thread | 0.8 mm |
DIN standard | 371 |
Material | HSS-E-PM |
Suitable for blind holes | Yes |
Total length | 70 mm |
Thread Length | 14 mm |
Shaft Diameter | 6 mm |
Square head | 4.9 mm |