

Design: M3–M10 DIN 371 with reinforced shank. M12–M30 DIN 376 with overflow shank. Application: For regular metric threads according to DIN 13. Particularly suitable for universal materials such as construction steels, machining steels, case-hardening steels, tempered steels, nitriding steels and nodular graphite iron.
€40.14/ pieceexcl. VAT
€48.57incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
Pitch inner thread | 0.7 mm |
Colour code | Green-ring |
DIN standard | 371 |
Material | HSS-E-PM |
Total length | 63 mm |
Thread Length | 12 mm |
Shaft Diameter | 4.5 mm |
Square head | 3.4 mm |