

Design: Tolerance range ISO 2/6H, type N, with point form C (2–3 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for universal materials such as construction steels, machining steels, case-hardening steels, tempered steels, nitriding steels and nodular graphite iron.
Note: HSS-E PM is distinguished by its high resilience (stronger edge stability, wear resistance) and a higher tool life. Advantages: Significantly higher process reliability, up to 1/3 longer life and better thread surface.€63.01/ pieceexcl. VAT
€76.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Pitch inner thread | 1.25 mm |
Colour code | Green-ring |
DIN standard | 371 |
Material | HSS-E-PM |
Suitable for blind holes | Yes |
Total length | 90 mm |
Thread Length | 14 mm |
Shaft Diameter | 8 mm |
Square head | 6.2 mm |