

Design: HSS-E, tolerance range ISO 2/6H, type N, with spiral point form B (4-5 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.
€302.87/ pieceexcl. VAT
€366.47incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 22 |
Pitch inner thread | 2.5 mm |
Colour code | Yellow-ring |
DIN standard | 376 |
Material | HSS-co |
Total length | 140 mm |
Thread Length | 32 mm |
Shaft Diameter | 18 mm |
Square head | 14.5 mm |