

Design: HSS-E, tolerance range ISO 2/6 H, type INOX, with point form C (2–3 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for rust and acid-resistant steels such as sulphured steels, austenitic steels, martensitic steels and ferritic steels.
€51.48/ pieceexcl. VAT
€62.29incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Pitch inner thread | 1.25 mm |
Colour code | Blue-ring |
DIN standard | 371 |
Material | HSS-E-PM |
Suitable for blind holes | Yes |
Total length | 90 mm |
Thread Length | 14 mm |
Shaft Diameter | 8 mm |
Square head | 6.2 mm |