

Design: Tolerance range ISO 2/6H, type INOX, with spiral point form B (4-5 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for rust/acid-resistant steels such as sulphured steels, austenitic steels, martensitic steels and ferritic steels.
Note: HSS-E PM (high-speed steel: powder metallurgical) is distinguished by its high resilience (stronger edge stability, wear resistance) and a higher tool life.€36.54/ pieceexcl. VAT
€44.21incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 3 |
Pitch inner thread | 0.5 mm |
Colour code | Blue-ring |
DIN standard | 371 |
Material | HSS-co |
Total length | 56 mm |
Shaft Diameter | 3.5 mm |
Square head | 2.7 mm |