

Design: HSS-E, tolerance range ISO 2/6H, type H, with spiral point form B (4-5 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for high strength steels such as tempered steels, alloyed cold work steels and high-speed steels.
€69.42/ pieceexcl. VAT
€84.00incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Pitch inner thread | 1 mm |
Colour code | Red-ring |
DIN standard | 371 |
Material | HSS-E-PM |
Total length | 80 mm |
Thread Length | 16 mm |
Shaft Diameter | 6 mm |
Square head | 4.9 mm |