

Design: HSS-E, tolerance range ISO 2/6 H, type N, with point form C (2–3 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.
€50.51/ pieceexcl. VAT
€61.12incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 2.5 |
Pitch inner thread | 0.45 mm |
Colour code | Yellow-ring |
DIN standard | 371 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 50 mm |
Thread Length | 5 mm |
Shaft Diameter | 2.8 mm |
Square head | 2.1 mm |