

€309.89/ pieceexcl. VAT
€374.97incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Machine reamer |
Diameter | 9 mm |
Cutting length | 36 mm |
Total length | 162 mm |
Holding system | Morseconus 1 |
DIN standard | 8094 |
Tolerance | H7 |
Material | Solid carbide |
Blade | 6 pce |