

€93.66/ pieceexcl. VAT
€113.33incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Machine reamer |
Diameter | 2 mm |
Cutting length | 12 mm |
Total length | 50 mm |
Tolerance | +0.004/+0.005 |
Material | Solid carbide |
Shaft Diameter | 4 mm |
Blade | 4 pce |