

€144.20/ pieceexcl. VAT
€174.48incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Machine reamer |
Diameter | 17 mm |
Cutting length | 135 mm |
Total length | 251 mm |
Holding system | Morseconus 3 |
DIN standard | 311 |
Material | HSS |
Coating | Nitrited |
Blade | 5 pce |