

€111.18/ pieceexcl. VAT
€134.53incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Machine reamer |
Diameter | 13 mm |
Cutting length | 105 mm |
Total length | 199 mm |
Holding system | Morseconus 2 |
DIN standard | 311 |
Material | HSS |
Coating | Nitrited |
Blade | 4 pce |