

€81.10/ pieceexcl. VAT
€98.13incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Machine reamer |
Diameter | 8 mm |
Cutting length | 33 mm |
Total length | 156 mm |
Holding system | Morseconus 1 |
DIN standard | 208 |
Tolerance | H7 |
Material | HSS-co |
Blade | 6 pce |