

€47.38/ pieceexcl. VAT
€57.33incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Machine reamer |
Diameter | 7 mm |
Cutting length | 31 mm |
Total length | 109 mm |
Holding system | Cylindrical |
DIN standard | 212-2 |
Tolerance | H7 |
Material | HSS-co |
Shaft Diameter | 7.1 mm |
Blade | 6 pce |
Suitable for blind holes | Yes |