

€22.92/ pieceexcl. VAT
€27.73incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Machine reamer |
Diameter | 6 mm |
Cutting length | 26 mm |
Total length | 93 mm |
DIN standard | 212-3 |
Tolerance | H7 |
Material | HSS-co |
Shaft Diameter | 6 mm |
Blade | 6 pce |