

€33.62/ pieceexcl. VAT
€40.68incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Machine reamer |
Diameter | 6 mm |
Cutting length | 26 mm |
Total length | 93 mm |
Holding system | Cylindrical |
DIN standard | 212-2 |
Tolerance | H7 |
Material | HSS-co |
Shaft Diameter | 5.6 mm |
Blade | 6 pce |
Suitable for blind holes | Yes |