

€119.55/ pieceexcl. VAT
€144.66incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Machine reamer |
Diameter | 6 mm |
Cutting length | 105 mm |
Total length | 187 mm |
Holding system | Morseconus 1 |
DIN standard | 2180 |
Material | HSS-co |
Blade | 3 pce |