

€68.03/ pieceexcl. VAT
€82.32incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Machine reamer |
Diameter | 6 mm |
Cutting length | 105 mm |
Total length | 160 mm |
Holding system | Cylindrical |
DIN standard | 2179 |
Material | HSS-co |
Shaft Diameter | 8 mm |
Blade | 3 pce |