

€21.20/ pieceexcl. VAT
€25.65incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Machine reamer |
Diameter | 5 mm |
Cutting length | 23 mm |
Total length | 86 mm |
DIN standard | 212-3 |
Tolerance | H7 |
Material | HSS-co |
Shaft Diameter | 5 mm |
Blade | 6 pce |