

€594.27/ pieceexcl. VAT
€719.07incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Machine reamer |
Diameter | 46 mm |
Cutting length | 84 mm |
Total length | 340 mm |
Holding system | Morseconus 4 |
DIN standard | 208 |
Tolerance | H7 |
Material | HSS-co |
Blade | 12 pce |