

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Machine reamer |
Diameter | 28 mm |
Cutting length | 71 mm |
Total length | 277 mm |
Holding system | Morseconus 3 |
DIN standard | 208 |
Tolerance | H7 |
Material | HSS-co |
Blade | 10 pce |