

€130.57/ pieceexcl. VAT
€157.99incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Machine reamer |
Diameter | 21 mm |
Cutting length | 62 mm |
Total length | 232 mm |
Holding system | Morseconus 2 |
DIN standard | 208 |
Tolerance | H7 |
Material | HSS-co |
Blade | 8 pce |