

€71.42/ pieceexcl. VAT
€86.42incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Machine reamer |
Diameter | 2.5 mm |
Cutting length | 48 mm |
Total length | 86 mm |
Holding system | Cylindrical |
DIN standard | 2179 |
Material | HSS-co |
Shaft Diameter | 3.15 mm |
Blade | 3 pce |