GUHRING

GUHRING Machine reamer HSS-co Ø18x56x219mm DIN 208 H7

  • ERIKS:11976819
  • Manufacturer:4031093116077
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Machine reamer
Diameter
18 mm
Cutting length
56 mm
Total length
219 mm
Holding system
Morseconus 2
DIN standard
208
Tolerance
H7
Material
HSS-co
Blade
8 pce