

€33.02/ pieceexcl. VAT
€39.95incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Machine reamer |
Diameter | 10 mm |
Cutting length | 38 mm |
Total length | 133 mm |
DIN standard | 212-3 |
Tolerance | H7 |
Material | HSS-co |
Shaft Diameter | 10 mm |
Blade | 6 pce |